Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG 331 TM AH110

  • Zoro # G0534129


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG 331 TM AH110
Zoro #
G0534129
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.016"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
3
Depth of Cut
0.1969 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AH110
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp-On
Steel (P) Compatibility
Yes
Coating
PVD
No. of Edges
4
Relief Angle
0 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Manufacturer Grade
AH110
Cutting Application
Medium Cutting
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
TM
Primary Material Application ISO Code
K, M, P, S
Finish - Machining
TiAlN
Standards
ISO 26623-1
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
VNMG 331 TM AH110
Clearance Angle
0 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Material
Carbide
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code TM, Inscribed Circle 3/8 in, TiAlN, ANSI Code VNMG 331 TM AH110, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.