Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNM, 2, CBN

  • Mfr # 6804791

  • Zoro # G0177899


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNM
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6804791
Zoro #
G0177899
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3
Depth of Cut
0.0197 in
Cutting Edge Length
0.0870 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BXM20
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
Coating
PVD
No. of Edges
2
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp-On
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Workpiece Compatibility
Hardened (H)
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Application
Finishing
Finish - Machining
TiCN
Shape
Rhombic
Secondary Material Application ISO Code
H
Manufacturer Grade
BXM20
Secondary Material Application
Hardened Steel
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Insert Holding Type
Straight Hole
Features
Heavy Honing Angle
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
2
Material - Machining
CBN
ANSI Code
2QP-CNGA 432-H BXM20
Chip-Breaker Style
Flat Top
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 2QP-CNGA 432-H BXM20, Chip-Breaker Style Flat Top, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.