Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNM, 2, CBN

  • Mfr # 6864277

  • Zoro # G0177908


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNM
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6864277
Zoro #
G0177908
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203
Nose Radius
0.031"
Insert Thickness
0.187"
Depth of Cut
0.0197 in
Thickness
3
Cutting Edge Length
0.0870 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BXM10
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
Cast Iron (K) Compatibility
No
Coating
PVD
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H)
Mounting Style
Clamp-On
No. of Edges
2
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Chip-Breaker Style
Flat Top
Cutting Application
Finishing
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Finish - Machining
TiCN
Number of Cutting Edges
2
Manufacturer Grade
BXM10
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
CBN
ANSI Code
2QP-CNGA 432 BXM10
Insert Holding Type
Straight Hole
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 2QP-CNGA 432 BXM10, Chip-Breaker Style Flat Top, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.