Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 6859381

  • Zoro # G1925841


product price: $14.55
/ea
Sold in multiples of 10 for $145.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6859381
Zoro #
G1925841
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Depth of Cut
0.1181 in
Cutting Edge Length
0.5080 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AH905
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
Mounting Style
Clamp-On
Coating
PVD
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Finish - Machining
AlTiN
Shape
Rhombic
ANSI Code
CNMG 431 HMM AH905
Clearance Angle
0 Degrees
Secondary Material Application
Nickel, Titanium
Included Angle
80 Degrees
Primary Material Application
All Materials
Number of Cutting Edges
4
Material - Machining
Carbide
Chip-Breaker Code
HMM
Standards
ISO 26623-1
Cutting Application
Medium Cutting
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
S
Manufacturer Grade
AH905
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code HMM, Inscribed Circle 1/2 in, AlTiN, ANSI Code CNMG 431 HMM AH905, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.