Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6850126

  • Zoro # G1925765


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6850126
Zoro #
G1925765
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
3
Cutting Edge Length
0.5080 in
Depth of Cut
0.0787 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T5105
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp-On
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
No. of Edges
4
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Cutting Application
Finishing
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Code
CF
Manufacturer Grade
T5105
Standards
ISO 26623-1
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
K
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
CNMG 432 CF T5105
Included Angle
80 Degrees
Material
Carbide
Application
Semi-Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code CF, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG 432 CF T5105, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.