Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6859436

  • Zoro # G1925738


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6859436
Zoro #
G1925738
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
0.5080 in
Depth of Cut
0.1181 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AH905
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp-On
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Coating
PVD
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
AH905
Secondary Material Application ISO Code
S
Cutting Application
Medium Cutting
Standards
ISO 26623-1
Primary Material Application
All Materials
ANSI Code
CNMG 432 HMM AH905
Number of Cutting Edges
4
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
AlTiN
Secondary Material Application
Nickel, Titanium
Shape
Rhombic
Chip-Breaker Code
HMM
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code HMM, Inscribed Circle 1/2 in, AlTiN, ANSI Code CNMG 432 HMM AH905, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.