Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 6827244

  • Zoro # G1925589


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6827244
Zoro #
G1925589
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.187"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
3
Cutting Edge Length
0.5080 in
Depth of Cut
0.1575 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AH630
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
Cast Iron (K) Compatibility
No
Mounting Style
Clamp-On
Workpiece Compatibility
Stainless (M), Super Alloy (S)
No. of Edges
4
Coating
PVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Manufacturer Grade
AH630
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Medium Cutting
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Included Angle
80 Degrees
Chip-Breaker Code
SM
ANSI Code
CNMG 433 SM AH630
Shape
Rhombic
Secondary Material Application ISO Code
M, P
Standards
ISO 26623-1
Material - Machining
Carbide
Secondary Material Application
Stainless Steel, Steel
Finish - Machining
TiAlN
Primary Material Application
All Materials
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code SM, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMG 433 SM AH630, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.