Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG 433 DM T9105

  • Zoro # G1925607


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG 433 DM T9105
Zoro #
G1925607
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.047"
Depth of Cut
0.1969 in
Cutting Edge Length
0.5080 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T9105
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Clamp-On
Number of Cutting Edges
4
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
ANSI Code
CNMG 433 DM T9105
Shape
Rhombic
Primary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron
Standards
ISO 26623-1
Chip-Breaker Code
DM
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron, Steel
Cutting Application
Medium Cutting
Included Angle
80 Degrees
Material - Machining
Carbide
Manufacturer Grade
T9105
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code DM, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG 433 DM T9105, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.