Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN

  • Mfr # 6804794

  • Zoro # G0177856


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6804794
Zoro #
G0177856
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Cutting Edge Length
0.0830 in
Thickness
3
Depth of Cut
0.0197 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BXM20
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
Hardened (H) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Hardened (H)
Steel (P) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Mounting Style
Clamp-On
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Number of Cutting Edges
2
Material - Machining
CBN
Chip-Breaker Style
Flat Top
Clearance Angle
0 Degrees
ANSI Code
2QP-DNGA 432-H BXM20
Primary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Features
Heavy Honing Angle
Manufacturer Grade
BXM20
Primary Material Application
Hardened Steel
Cutting Application
Finishing
Finish - Machining
TiCN
Shape
Rhombic
Secondary Material Application ISO Code
H
Material
CBN
Style
DNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 2QP-DNGA 432-H BXM20, Chip-Breaker Style Flat Top, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.