Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, PCD

  • Mfr # 6803167

  • Zoro # G0177768


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6803167
Zoro #
G0177768
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Depth of Cut
0.0394 in
Cutting Edge Length
0.1100 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
DX140
Insert Material
PCD
Insert Application
Finishing
Rake
Negative
Coating
Uncoated
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Clamp-On
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Material - Machining
Polycrystalline Diamond
Secondary Material Application ISO Code
N
Manufacturer Grade
DX140
Cutting Application
Finishing
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Chip-Breaker Style
Flat Top
Shape
Rhombic
Standards
ISO 26623-1
Finish - Machining
Bright (Uncoated)
ANSI Code
DNGA 432-DIA DX140
Number of Cutting Edges
4
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Insert Holding Type
Straight Hole
Material
PCD
Style
DNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGA 432-DIA DX140, Chip-Breaker Style Flat Top, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.