Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Cermet

  • Mfr # 6998155

  • Zoro # G1925220


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6998155
Zoro #
G1925220
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3
Depth of Cut
0.0590 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
NS9530
Insert Material
Cermet
Insert Application
Finishing
Rake
Negative
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Mounting Style
Clamp-On
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Secondary Material Application
Cast Iron, Steel
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Chip-Breaker Code
ZF
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Standards
ISO 26623-1
Secondary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
4
Shape
Rhombic
Primary Material Application ISO Code
K, P
ANSI Code
DNMG 431 ZF NS9530
Cutting Application
Finishing
Material - Machining
Cermet
Manufacturer Grade
NS9530
Material
Cermet
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ZF, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG 431 ZF NS9530, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.