Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # DNMG 432 TM T9125
Zoro # G0177661
product price: $15.19
/eaKey Features
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNMG 432 TM T9125
Zoro #
G0177661
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Cutting Edge Length
0.6100 in
Depth of Cut
0.1969 in
Thickness
3
Description
Diamond Turning Insert, Chip-Breaker Code TM, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG 432 TM T9125, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.