Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG 432 ZF T9115

  • Zoro # G0177655


product price: $14.69
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG 432 ZF T9115
Zoro #
G0177655
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3
Depth of Cut
0.0590 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T9115
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp-On
Cast Iron (K) Compatibility
Yes
Coating
CVD
Shape
Rhombic
Primary Material Application
Cast Iron, Steel
ANSI Code
DNMG 432 ZF T9115
Finish - Machining
TiCN+Al2O3+TiN
Secondary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker Code
ZF
Secondary Material Application ISO Code
K, P
Cutting Application
Finishing
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Standards
ISO 26623-1
Number of Cutting Edges
4
Included Angle
55 Degrees
Manufacturer Grade
T9115
Material
Carbide
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ZF, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG 432 ZF T9115, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.