Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, DCGT, .5, Carbide

  • Mfr # 6857017

  • Zoro # G0178179


product price: $21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
5/16 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6857017
Zoro #
G0178179
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Nose Radius
0.008"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
AH725
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
Mounting Style
Screw-On
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
ANSI Code
DCGT 32.50.5 JS AH725
Measurement System
Fractional Inch
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Included Angle
55 Degrees
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
Cutting Application
Finishing
Secondary Material Application ISO Code
K, M, P
Material - Machining
Carbide
Manufacturer Grade
AH725
Standards
ISO 1832/AM1-1998, JIS B4120-1998
Clearance Angle
7 Degrees
Chip-Breaker Code
JS
Material
Carbide
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code JS, Inscribed Circle 5/16 in, TiAlN, ANSI Code DCGT 32.50.5 JS AH725, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.