Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, CVD Coating, 0.276in.Thick

  • Mfr # 6853867

  • Zoro # G0534040


product price: $18.25
/ea
Sold in multiples of 10 for $182.50

Key Features

Insert Application
Medium
Stainless (M) Compatibility
No
Rake
Positive
Insert Size
90725
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6853867
Zoro #
G0534040
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
90725
Nose Radius
0.098"
Insert Thickness
0.276"
Mounting Hole Dia.
0.217 in
Depth of Cut
3.00mm
Corner Radius
2.50mm
Thickness
0.276 in
Cutting Edge Length
9.00mm
Width
0.591 in

Details

Insert Application
Medium
Stainless (M) Compatibility
No
Item
Trigon Milling Insert
Rake
Positive
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Coating
CVD
Steel (P) Compatibility
Yes
Grade
T3130
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Insert Style
WPMT
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Lead Angle
20 Degrees
Insert Shape
Trigon
Chip-Breaker
Yes
Inscribed Circle
0.591 in
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
For Use With
High-Feed Milling
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
WPMT090725ZPR-ML T3130
Primary Material Application ISO Code
P
Primary Material Application
Steel
Included Angle
80 Degrees
Shape
Trigon
Chip-Breaker Style
On One Side
Chip-Breaker Code
ML
For Toolholder
EXP05075RLU, EXP05075RSU, EXP09200RLU, EXP09200RU
Cutting Application
Medium Cutting
Clearance Angle
11 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw-On
Coating Process
CVD
Number of Cutting Edges
3
Measurement System
Metric
Manufacturer Grade
T3130
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3

Description

Trigon Milling Insert, Inscribed Circle 0.591 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.