Zoro Homepage

Milling Insert, T3130 Grade, 0.125in.Thick

  • Mfr # 6853846

  • Zoro # G1925388


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Hardened (H) Compatibility
No
Insert Material
Carbide
Chip-Breaker
Yes
Insert Size
42
For Use With
TungMill TME44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6853846
Zoro #
G1925388
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
42
Insert Thickness
0.125"
Nose Radius
Chamfer
Thickness
0.125 in
Depth of Cut
4.00mm
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.