Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TPMN, 0.0312 in, Carbide

  • Mfr # TPMN 432 AH120

  • Zoro # G1925887


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN 432 AH120
Zoro #
G1925887
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.187"
Cutting Edge Length
0.866 in
Thickness
0.1875 in
Depth of Cut
0.0787 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AH120
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp-On
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Coating
PVD
Hardened (H) Compatibility
No
No. of Edges
3
Cutting Application
Finishing to Medium Cutting
Number of Cutting Edges
3
Insert Holding Type
No Screw Hole
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
11 Degrees
ANSI Code
TPMN 432 AH120
Shape
Triangle
Measurement System
Fractional Inch
Included Angle
60 Degrees
Finish - Machining
TiAl
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AH120
Secondary Material Application ISO Code
K, M, P, S
Coating Process
PVD
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.