Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.008 in

  • Mfr # 6774059

  • Zoro # G800424744


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Corner Radius
0.008 in
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6774059
Zoro #
G800424744
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.008 in
Thickness
2.38 mm
Cutting Edge Length
0.433 in
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.0984 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Cutting Direction
Neutral
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Shape
Triangle
Measurement System
Metric
Clearance Angle
7 Degrees
Cutting Application
Finishing to Medium Cutting
Material - Machining
Carbide
Chip-Breaker Code
PS
Number of Cutting Edges
3

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.