Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, Carbide

  • Mfr # 6808782

  • Zoro # G0178136


product price: $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6808782
Zoro #
G0178136
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.125"
Cutting Edge Length
0.65 in
Thickness
0.125 in
Depth of Cut
0.0787 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
TH10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
3
Mounting Style
Screw-On
Relief Angle
11 Degrees
Cutting Direction
Neutral
Material - Machining
Carbide
Number of Cutting Edges
3
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Shape
Triangle
ANSI Code
TPGA 321 TH10
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Manufacturer Grade
TH10
Cutting Application
Finishing to Medium Cutting
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.