Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0468 in, Cermet

  • Mfr # 6821544

  • Zoro # G2618029


product price: $10.39
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Insert Size
323
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6821544
Zoro #
G2618029
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
323
Corner Radius
0.0468 in
Insert Thickness
0.125"
Nose Radius
0.047"
Depth of Cut
0.0787 in
Thickness
0.125 in
Cutting Edge Length
0.65 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
NS740
Insert Material
Cermet
Insert Application
Medium
Rake
Positive
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp-On
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Uncoated
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Manufacturer Grade
NS740
Clearance Angle
11 Degrees
Cutting Application
Finishing to Medium Cutting
Shape
Triangle
Secondary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Material - Machining
Cermet
ANSI Code
TPMN 323 NS740
Included Angle
60 Degrees
Number of Cutting Edges
3
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, P
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.