Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 6.35mm, TPMT, 0.4 mm, Carbide

  • Mfr # 6856678

  • Zoro # G2617855


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
6.35mm
Insert Size
110304
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6856678
Zoro #
G2617855
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110304
Corner Radius
0.4 mm
Insert Thickness
0.125"
Nose Radius
0.016"
Mounting Hole Dia.
0.134"
Cutting Edge Length
11 mm
Thickness
3.18 mm
Depth of Cut
2.50 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
6.35mm
Chip-Breaker
Yes
Grade
AH725
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPMT110304-PS AH725
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Relief Angle
11 Degrees
Shape
Triangle
Material - Machining
Carbide
Manufacturer Grade
AH725
Cutting Application
Finishing to Medium Cutting
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, M, P
Number of Cutting Edges
3
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Clearance Angle
11 Degrees
Chip-Breaker Code
PS
Primary Material Application ISO Code
S
Included Angle
60 Degrees
Standards
ISO 1832/AM1-1998;JIS B4120-1998
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Coating Process
PVD
Finish - Machining
TiAlN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 6.35mm, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.