Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 6.35mm, TPMT, 0.4 mm, Carbide

  • Mfr # 6994680

  • Zoro # G2617819


product price: $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
6.35mm
Insert Size
110304
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6994680
Zoro #
G2617819
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110304
Corner Radius
0.4 mm
Mounting Hole Dia.
0.134"
Insert Thickness
0.125"
Nose Radius
0.016"
Thickness
3.18 mm
Depth of Cut
2.50 mm
Cutting Edge Length
11 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
6.35mm
Chip-Breaker
Yes
Grade
T6120
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPMT110304-PS T6120
Steel (P) Compatibility
No
Relief Angle
11 Degrees
No. of Edges
3
Coating
CVD
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Primary Material Application
All Materials
Chip-Breaker Code
PS
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Material - Machining
Carbide
Shape
Triangle
Manufacturer Grade
T6120
Secondary Material Application
Steel
Cutting Application
Finishing to Medium Cutting
Standards
ISO 1832/AM1-1998;JIS B4120-1998
Coating Process
CVD
Finish - Machining
TiCN
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Measurement System
Metric
Secondary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 6.35mm, TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.