Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 6.35mm, TPMT, 0.4 mm, Carbide

  • Mfr # 6994734

  • Zoro # G2617800


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
6.35mm
Insert Size
110304
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6994734
Zoro #
G2617800
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110304
Corner Radius
0.4 mm
Insert Thickness
0.125"
Nose Radius
0.016"
Mounting Hole Dia.
0.134"
Depth of Cut
2.50 mm
Thickness
3.18 mm
Cutting Edge Length
11 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
6.35mm
Chip-Breaker
Yes
Grade
T6130
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPMT110304-PS T6130
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Mounting Style
Screw-On
No. of Edges
3
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Steel (P) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Secondary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M, P
Finish - Machining
TiCN
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Standards
ISO 1832/AM1-1998;JIS B4120-1998
Primary Material Application
All Materials
Number of Cutting Edges
3
Included Angle
60 Degrees
Chip-Breaker Code
PS
Measurement System
Metric
Clearance Angle
11 Degrees
Material - Machining
Carbide
Shape
Triangle
Cutting Application
Finishing to Medium Cutting
Manufacturer Grade
T6130
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 6.35mm, TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.