Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 6.35mm, TPMT, 0.4 mm, Carbide

  • Mfr # 6994842

  • Zoro # G2617861


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
6.35mm
Insert Size
110304
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6994842
Zoro #
G2617861
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110304
Corner Radius
0.4 mm
Insert Thickness
0.125"
Mounting Hole Dia.
0.134"
Nose Radius
0.016"
Thickness
3.18 mm
Cutting Edge Length
11 mm
Depth of Cut
2.50 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
6.35mm
Chip-Breaker
Yes
Grade
AH645
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPMT110304-PS AH645
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
No. of Edges
3
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
PS
Finish - Machining
TiAlN
Primary Material Application
All Materials
Manufacturer Grade
AH645
Cutting Application
Finishing to Medium Cutting
Clearance Angle
11 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
M, P
Standards
ISO 1832/AM1-1998;JIS B4120-1998
Coating Process
PVD
Shape
Triangle
Number of Cutting Edges
3
Secondary Material Application
Stainless Steel, Steel
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 6.35mm, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.