Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 6.35mm, TPMT, 0.4 mm, Cermet

  • Mfr # 6998372

  • Zoro # G2617837


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
6.35mm
Insert Size
110304
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6998372
Zoro #
G2617837
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110304
Corner Radius
0.4 mm
Nose Radius
0.016"
Insert Thickness
0.125"
Mounting Hole Dia.
0.134"
Thickness
3.18 mm
Cutting Edge Length
11 mm
Depth of Cut
2.50 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
6.35mm
Chip-Breaker
Yes
Grade
GT9530
Insert Material
Cermet
Insert Application
Medium
Rake
Positive
ISO Number
TPMT110304-PS
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCNO
Chip-Breaker Code
PS
Shape
Triangle
Included Angle
60 Degrees
Manufacturer Grade
GT9530
Primary Material Application
Cast Iron, Steel
Cutting Application
Finishing to Medium Cutting
Standards
ISO 1832/AM1-1998;JIS B4120-1998
Number of Cutting Edges
3
Primary Material Application ISO Code
K, P
Material - Machining
Cermet
Clearance Angle
11 Degrees
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 6.35mm, TiCNO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.