Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon Turning Insert, Trigon, 3, WNMG, 2

  • Mfr # 6785713

  • Zoro # G100424703


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Corner Radius
2
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6785713
Zoro #
G100424703
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Cutting Edge Length
0.2560 in
Through Hole Inside Dia.
3.81 mm
Depth of Cut
0.0590 in

Details

Item
Trigon Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Cutting Direction
Neutral
Material - Machining
Carbide
Number of Cutting Edges
3
Cutting Application
Finishing
Measurement System
Metric
Chip-Breaker Code
AFW
Shape
Trigon

Description

Trigon Turning Insert, Chip-Breaker Code AFW, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.