Zoro Homepage

Trigon Turning Insert, Trigon, 4, WNMG, 1

  • Mfr # 6780900

  • Zoro # G700424660


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Corner Radius
1
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6780900
Zoro #
G700424660
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Cutting Edge Length
0.3430 in
Through Hole Inside Dia.
5.16 mm
Depth of Cut
0.0590 in

Details

Item
Trigon Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Cutting Direction
Neutral
Number of Cutting Edges
3
Measurement System
Metric
Shape
Trigon
Cutting Application
Finishing
Material - Machining
Carbide
Chip-Breaker Code
TSF

Description

Trigon Turning Insert, Chip-Breaker Code TSF, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.