Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 2, CCMT, .5

  • Mfr # 6781028

  • Zoro # G200424665


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6781028
Zoro #
G200424665
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Width
2.38 mm
Cutting Edge Length
0.2500 in
Thickness
1.5
Depth of Cut
0.50 to 2.50 mm
Through Hole Inside Dia.
2.80 mm

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
CCMT060202
Cutting Direction
Neutral
Number of Cutting Edges
2
ANSI Code
CCMT060202-PS
Chip-Breaker Code
PS
General Shape
Rhombic
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Wiper Insert
Yes
Clearance Angle
7 Degrees
Features
High Fracture Resistance
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shape
Rhombic
Manufacturer Grade
T9225
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Edge
Rounded
Primary Material Application ISO Code
K, M, P
Included Angle
80 Degrees
Cutting Material Coverage
Multi-Mini Tip
Cutting Application
Finishing to Medium Cutting
Material - Machining
Carbide

Description

Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/4 in, ANSI Code CCMT060202-PS, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.