Zoro Homepage

Turning Insert, Diamond, 3, CCMT, 2

  • Mfr # 6772440

  • Zoro # G600424616


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6772440
Zoro #
G600424616
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Width
3.97 mm
Through Hole Inside Dia.
4.40 mm
Cutting Edge Length
0.3750 in
Depth of Cut
1.00 to 3.00 mm
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
CCMT09T308
Cutting Direction
Neutral
Wiper Insert
Yes
Included Angle
80 Degrees
ANSI Code
CCMT09T308-PM
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Manufacturer Grade
T9215
Number of Cutting Edges
2
Cutting Material Coverage
Multi-Mini Tip
Cutting Edge
Rounded
Primary Material Application ISO Code
K, M, P
General Shape
Rhombic
Shape
Rhombic
Chip-Breaker Code
PM
Insert Holding Type
40 Degrees to 60 Degrees Countersink Through Hole
Clearance Angle
7 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Cutting Application
Medium Cutting
Features
High Versatility, Well-Balanced Between Wear and Chipping Resistance
Coating Process
CVD
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide

Description

Turning Insert, Chip-Breaker Code PM, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT09T308-PM, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.