Zoro Homepage

Turning Insert, Diamond, 3, CCMT, 2

  • Mfr # 6781052

  • Zoro # G100424666


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6781052
Zoro #
G100424666
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Width
3.97 mm
Through Hole Inside Dia.
4.40 mm
Depth of Cut
1.00 to 3.00 mm
Cutting Edge Length
0.3750 in
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
CCMT09T308
Cutting Direction
Neutral
Shape
Rhombic
Primary Material Application
Cast Iron, Stainless Steel, Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Application
Medium Cutting
ANSI Code
CCMT09T308-PM
Primary Material Application ISO Code
K, M, P
Coating Process
CVD
Chip-Breaker Code
PM
Manufacturer Grade
T9225
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
2
Features
High Fracture Resistance
Measurement System
Metric
Included Angle
80 Degrees
Wiper Insert
Yes
Cutting Material Coverage
Multi-Mini Tip
Cutting Edge
Rounded
General Shape
Rhombic
Clearance Angle
7 Degrees
Material - Machining
Carbide

Description

Turning Insert, Chip-Breaker Code PM, Inscribed Circle 3/8 in, ANSI Code CCMT09T308-PM, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.