Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 3, DNMG, 2

  • Mfr # 6780851

  • Zoro # G700424615


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6780851
Zoro #
G700424615
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Width
4.76 mm
Through Hole Inside Dia.
3.81 mm
Depth of Cut
1.00 to 5.00 mm
Cutting Edge Length
0.4531 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
DNMG110408
Cutting Direction
Neutral
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Cutting Edge
Rounded
Primary Material Application ISO Code
K, M, P
Shape
Rhombic
Coating Process
CVD
Hole Type
Through Hole
ANSI Code
DNMG110408-TM
Cutting Material Coverage
Multi-Mini Tip
Cutting Application
Medium Cutting
Chip-Breaker Code
TM
Included Angle
55 Degrees
Manufacturer Grade
T9225
General Shape
Rhombic
Wiper Insert
Yes
Features
High Fracture Resistance
Material - Machining
Carbide

Description

Turning Insert, Chip-Breaker Code TM, Inscribed Circle 3/8 in, ANSI Code DNMG110408-TM, Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.