Zoro Homepage

Turning Insert, Diamond, 3, VBMT, 2

  • Mfr # 6774064

  • Zoro # G000424759


product price: $25.99
/ea
Sold in multiples of 10 for $259.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6774064
Zoro #
G000424759
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Width
4.76 mm
Depth of Cut
0.50 to 3.00 mm
Thickness
3
Cutting Edge Length
0.6563 in
Through Hole Inside Dia.
4.40 mm

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
VBMT160408
Cutting Direction
Neutral
Coating Process
CVD
Cutting Application
Medium Cutting
General Shape
Rhombic
Measurement System
Metric
Chip-Breaker Code
24
Primary Material Application ISO Code
K, M, P
Clearance Angle
5 Degrees
Cutting Edge
Rounded
Insert Holding Type
40 Degrees to 60 Degrees Countersink Through Hole
Wiper Insert
Yes
Cutting Material Coverage
Multi-Mini Tip
Primary Material Application
Cast Iron, Stainless Steel, Steel
Included Angle
35 Degrees
Shape
Rhombic
Features
High Versatility, Well-Balanced Between Wear and Chipping Resistance
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Manufacturer Grade
T9215
Number of Cutting Edges
2
ANSI Code
VBMT160408-24
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide

Description

Turning Insert, Chip-Breaker Code 24, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT160408-24, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.