Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 3/16 in, YWMT, .5

  • Mfr # 6781196

  • Zoro # G300424732


product price: $21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Insert Shape
Diamond
Insert Style
YWMT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Corner Radius
.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6781196
Zoro #
G300424732
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Width
2.78 mm
Depth of Cut
0.20 to 1.50 mm
Through Hole Inside Dia.
2.30 mm
Cutting Edge Length
0.4375 in
Thickness
7/64 in

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
YWMT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
YWMT11T202
Cutting Direction
Neutral
Insert Holding Type
40 Degrees to 60 Degrees Countersink Through Hole
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Wiper Insert
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Manufacturer Grade
T9225
Measurement System
Metric
Clearance Angle
7 Degrees
Cutting Edge
Rounded
Chip-Breaker Code
ZF
Cutting Material Coverage
Multi-Mini Tip
Shape
Rhombic
General Shape
Rhombic
ANSI Code
YWMT11T202-ZF
Primary Material Application ISO Code
K, M, P
Included Angle
25 Degrees
Features
High Fracture Resistance
Number of Cutting Edges
2
Coating Process
CVD
Cutting Application
Finishing to Medium Cutting
Material - Machining
Carbide

Description

Turning Insert, Chip-Breaker Code ZF, Inscribed Circle 3/16 in, ANSI Code YWMT11T202-ZF, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.