Zoro Homepage

Turning Insert, Diamond, 4, CCMT, 2

  • Mfr # 6781221

  • Zoro # G000424674


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6781221
Zoro #
G000424674
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Width
4.76 mm
Cutting Edge Length
0.5000 in
Thickness
3
Depth of Cut
0.50 to 3.00 mm
Through Hole Inside Dia.
5.50 mm

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
CNMA120408
Cutting Direction
Neutral
Manufacturer Grade
T9225
General Shape
Rhombic
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Clearance Angle
7 Degrees
Wiper Insert
Yes
Primary Material Application ISO Code
K, M, P
Included Angle
80 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Cutting Application
Medium Cutting
Chip-Breaker Code
24
Features
High Fracture Resistance
Measurement System
Metric
ANSI Code
CCMT120408-24
Insert Holding Type
40 Degrees to 60 Degrees Countersink Through Hole
Coating Process
CVD
Primary Material Application
Cast Iron, Stainless Steel, Steel
Cutting Edge
Rounded
Cutting Material Coverage
Multi-Mini Tip
Material - Machining
Carbide

Description

Turning Insert, Chip-Breaker Code 24, Inscribed Circle 1/2 in, ANSI Code CCMT120408-24, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.