Zoro Homepage

Turning Insert, Diamond, 4, CNMG, 0.0130 in

  • Mfr # 6785679

  • Zoro # G200424801


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
0.0130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6785679
Zoro #
G200424801
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.0130 in
Width
4.76 mm
Through Hole Inside Dia.
5.16 mm
Thickness
3
Depth of Cut
1.00 to 5.00 mm
Cutting Edge Length
0.5000 in

Description

Turning Insert, Chip-Breaker Code TM, Inscribed Circle 1/2 in, ANSI Code CNMG120404-TM, Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.