Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 4, CNMG, 3

  • Mfr # 6785687

  • Zoro # G100424758


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6785687
Zoro #
G100424758
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Width
4.76 mm
Through Hole Inside Dia.
5.16 mm
Cutting Edge Length
0.5000 in
Depth of Cut
0.50 to 2.00 mm
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
CNMG120412
Cutting Direction
Neutral
ANSI Code
CNMG120412-ASW
Shape
Rhombic
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Cutting Edges
2
Coating Process
CVD
Insert Holding Type
Straight Hole
Cutting Edge
Rounded
Cutting Application
High Feed and Small Depth of Cut
Included Angle
80 Degrees
Features
High Wear Resistance
Manufacturer Grade
T9205
Chip-Breaker Code
ASW
Primary Material Application ISO Code
K, M, P
General Shape
Rhombic
Cutting Material Coverage
Multi-Mini Tip
Hole Type
Through Hole
Wiper Insert
Yes
Material - Machining
Carbide

Description

Turning Insert, Chip-Breaker Code ASW, Inscribed Circle 1/2 in, ANSI Code CNMG120412-ASW, Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.