Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 4, DNMG, 0.0130 in

  • Mfr # 6772227

  • Zoro # G400424663


product price: $20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
0.0130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6772227
Zoro #
G400424663
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.0130 in
Width
4.76 mm
Depth of Cut
0.20 to 1.50 mm
Through Hole Inside Dia.
5.16 mm
Cutting Edge Length
0.6094 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
DNMG150404
Cutting Direction
Neutral
Number of Cutting Edges
2
ANSI Code
DNMG150404-ZF
Coating Process
CVD
Cutting Edge
Rounded
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Included Angle
55 Degrees
Cutting Application
Finishing
Features
High Versatility, Well-Balanced Between Wear and Chipping Resistance
Wiper Insert
Yes
Chip-Breaker Code
ZF
Cutting Material Coverage
Multi-Mini Tip
Hole Type
Through Hole
Primary Material Application ISO Code
K, M, P
Shape
Rhombic
General Shape
Rhombic
Manufacturer Grade
T9215
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN

Description

Turning Insert, Chip-Breaker Code ZF, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG150404-ZF, Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.