Zoro Homepage

Turning Insert, Diamond, 4, DNMG, 0.0130 in

  • Mfr # 6780884

  • Zoro # G600424692


product price: $20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
0.0130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6780884
Zoro #
G600424692
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.0130 in
Width
4.76 mm
Depth of Cut
0.20 to 1.50 mm
Through Hole Inside Dia.
5.16 mm
Cutting Edge Length
0.6094 in
Thickness
3

Description

Turning Insert, Chip-Breaker Code ZF, Inscribed Circle 1/2 in, ANSI Code DNMG150404-ZF, Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.