Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 4, DNMG, 0.0130 in

  • Mfr # 6780904

  • Zoro # G300424664


product price: $20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
0.0130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6780904
Zoro #
G300424664
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.0130 in
Width
4.76 mm
Depth of Cut
0.05 to 2.00 mm
Cutting Edge Length
0.6094 in
Through Hole Inside Dia.
5.16 mm
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
DNMG150404
Cutting Direction
Neutral
General Shape
Rhombic
Cutting Application
Finishing to Medium Cutting
Shape
Rhombic
ANSI Code
DNMG150404-27
Manufacturer Grade
T9225
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K, M, P
Features
High Fracture Resistance
Primary Material Application
Cast Iron, Stainless Steel, Steel
Cutting Edge
Rounded
Measurement System
Metric
Cutting Material Coverage
Multi-Mini Tip
Number of Cutting Edges
2
Coating Process
CVD
Chip-Breaker Code
27
Hole Type
Through Hole
Wiper Insert
Yes
Included Angle
55 Degrees
Material - Machining
Carbide

Description

Turning Insert, Chip-Breaker Code 27, Inscribed Circle 1/2 in, ANSI Code DNMG150404-27, Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.