Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 2, WXGU, 1, Carbide

  • Mfr # 6888909

  • Zoro # G0178066


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Trigon
Insert Style
WXGU
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6888909
Zoro #
G0178066
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Insert Thickness
0.125"
Mounting Hole Dia.
0.106"
Nose Radius
0.016"
Depth of Cut
0.0787 in
Thickness
2

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WXGU
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AH725
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
Coating
PVD
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Cutting Direction
Left Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
6
Hardened (H) Compatibility
No
Chip-Breaker Code
TS
Shape
Trigon
Secondary Material Application ISO Code
K, M, P
Manufacturer Grade
AH725
Cutting Application
Finishing to Medium Cutting
Finish - Machining
TiAlN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Number of Cutting Edges
6
Insert Holding Type
Screw
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Measurement System
Fractional Inch
Coating Process
PVD
Primary Material Application ISO Code
S
Included Angle
80 Degrees
ANSI Code
WXGU 221L TS AH725
Material
Carbide

Description

Turning Insert, Chip-Breaker Code TS, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.