Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 6994026

  • Zoro # G1925485


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6994026
Zoro #
G1925485
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Depth of Cut
0.1181 in
Cutting Edge Length
0.3430 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T6120
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
Coating
CVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
6
Cast Iron (K) Compatibility
No
Mounting Style
Clamp-On
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application
Stainless Steel
Shape
Trigon
Cutting Application
Finishing
Chip-Breaker Code
Stainless Steel
Finish - Machining
TiCN
Included Angle
80 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
T6120
Clearance Angle
0 Degrees
ANSI Code
WNMG 431 SS T6120
Primary Material Application ISO Code
M
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Material
Carbide

Description

Turning Insert, Chip-Breaker Code Stainless Steel, Inscribed Circle 1/2 in, TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.