Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 6809710

  • Zoro # G2618001


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6809710
Zoro #
G2618001
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3
Cutting Edge Length
0.3430 in
Depth of Cut
0.1575 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
KS20
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Mounting Style
Clamp-On
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
No. of Edges
6
Clearance Angle
0 Degrees
Manufacturer Grade
KS20
Measurement System
Fractional Inch
Number of Cutting Edges
6
Shape
Trigon
ANSI Code
WNMG 432 SA KS20
Included Angle
80 Degrees
Chip-Breaker Code
SA
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
K, N, S
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Cutting Application
Medium Cutting
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material
Carbide

Description

Turning Insert, Chip-Breaker Code SA, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.