Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 6827617

  • Zoro # G1925406


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6827617
Zoro #
G1925406
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.187"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AH630
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Clamp-On
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
6
Coating
PVD
Shape
Trigon
Number of Cutting Edges
6
ANSI Code
WNMG 433 SH AH630
Primary Material Application
All Materials
Secondary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Manufacturer Grade
AH630
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN
Coating Process
PVD
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
SH
Secondary Material Application
Stainless Steel, Steel
Cutting Application
Medium to Heavy Cutting
Material - Machining
Carbide
Material
Carbide

Description

Turning Insert, Chip-Breaker Code SH, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.