Shop TURBO AIR
See all product information
Create Account
Gasket, 28-3/8 in H, 26-5/8 in W
- Mfr # Z443101000
- Zoro # G8779377
product price:Â
$
45.69
/ea
Key Features
For Use With
Refrigerator
Height
28 3/8 in
Overall Width
26 5/8 in
Compatible Product Type
Refrigerator
Overall Height
28 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z443101000
- Zoro #
- G8779377
- UPC #
- -
- Country of Origin
- United States
- Item
- Gasket
- For Use With
- Refrigerator
- Compatible Product Type
- Refrigerator
- Product Type
- Gasket
Dimensions
- Height
- 28 3/8 in
- Overall Width
- 26 5/8 in
- Overall Height
- 28 3/8 in
Description
Gasket, For Use With Refrigerator, Overall Height 28 3/8 in, Overall Width 26 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.