Gasket, 61 in H, 26-3/4 in W
- Mfr # P2R3300200
- Zoro # G8782350
product price:Â
$
72.85
/ea
Key Features
For Use With
Refrigerator
For Use With Mfr. Model Number
M3F241
Height
61 in
Overall Width
26 3/4 in
Compatible with Manufacturer Model Number
M3F241
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2R3300200
- Zoro #
- G8782350
- UPC #
- -
- Country of Origin
- United States
- Item
- Gasket
- For Use With
- Refrigerator
- For Use With Mfr. Model Number
- M3F241
- Compatible with Manufacturer Model Number
- M3F241
- Compatible Manufacturer Model Number
- M3F241
- Compatible with Mfr. Model No.
- M3F241
- For Use with Mfr Model Number
- M3F241
- Compatible Manufacturer Part Number
- M3F241
- Compatible with Manufacturer Model No.
- M3F241
- Compatible Pump Manufacturer Part Number
- M3F241
- Compatible Mfr. Model Number
- M3F241
- For Manufacturer Part Number
- M3F241
- Compatible with Mfr. Model Number
- M3F241
- Product Type
- Gasket
- Compatible Product Type
- Refrigerator
Dimensions
- Height
- 61 in
- Overall Width
- 26 3/4 in
- Overall Height
- 61 in
Description
Gasket, Compatible with Manufacturer Model Number M3F241, For Use With Refrigerator, Overall Height 61 in, Overall Width 26 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.