Business Source Letter Portfolio, Green, 25PK
- Mfr # BSN78555
- Zoro # G707203633
product price:Â
$
12.75
/pk of 25, $0.51/ea
Key Features
Color
Teal
Sheet Capacity
125
Pocket Location
Inside Front & Back
Number of Pockets
2
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN78555
- Zoro #
- G707203633
- UPC #
- 35255785556
- Country of Origin
- China
- Color
- Teal
- Sheet Capacity
- 125
- Pocket Location
- Inside Front & Back
- Item
- Portfolio
- Number of Pockets
- 2
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Description
Portfolio,Dbpkt,85 Inx11 In5,Te
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.