Shop TURBOTORCH
See all product information
Create Account
341-0386-0832 Pl-5Adlx-Mc Kit, Pl-5A Dlx. Mc Kit 15Psi Acety.
- Mfr # 341-0386-0832
- Zoro # G904155674
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Type
Self Lighting Torch Kit
Diameter
14-1/2 in
Height
13.9 in
Length
3.2 in
Fuel Gas
Acetylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341-0386-0832
- Zoro #
- G904155674
- UPC #
- 716352140133
- Country of Origin
- Mexico
- Type
- Self Lighting Torch Kit
- Fuel Gas
- Acetylene
- Process
- Brazing and Soldering
- Handle Type
- G4
- Silver Braze
- 3/4 in
- Fuel Gas CGA
- CGA 200
- Tip Type
- PL-5A
- Soft Solder
- 1-1/2 in
Dimensions
- Diameter
- 14-1/2 in
- Height
- 13.9 in
- Length
- 3.2 in
- Hose Length
- 12 ft
- Dimensions
- 2.8 in x 14.5 in x 13.9 in
Description
Color coded o-rings for gas identificationQuick disconnect handle and tip . Patented swirl combustion . Self igniting trigger
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.