EDGE 2.0 ESS32-PFH-580 Pressure-Flow Hyb
Mfr # 0781-3652
Zoro # G3241044
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Number of Stages
Single Stage
Inlet Connection Size
CGA-580
Outlet Connection Size
1/4 in
Compatible Gas Type
Nitrogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0781-3652
Zoro #
G3241044
UPC #
716352604543
Country of Origin
Mexico
Dimensions
Inlet Connection Size
CGA-580
Outlet Connection Size
1/4 in
Details
Item
Edge 2.0 Ess32-Pfh-580 Pressure-Flow Hyb
Number of Stages
Single Stage
Compatible Gas Type
Nitrogen
Description
Edge 2.0 Ess32-Pfh-580 Pressure-Flow Hyb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.