Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Igniting Torch Kit, 2 pcs

  • Mfr # 0426-4001/333668

  • Zoro # G2607217


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Application
Dismantling, General Brazing, Heating, Soldering
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
SK
Ignitor
Instant On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0426-4001/333668
Zoro #
G2607217
UPC #
-
Country of Origin
Multiple

Dimensions

Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Silver Braze Size (MAP-Pro, Maximum)
7/8 in
Soft Solder Size (Propane, Minimum)
3/4 in
Soft Solder Size (MAP-Pro, Minimum)
1/2 in
Silver Braze Size (Propane, Maximum)
3/4 in
Soft Solder Size (MAP-Pro, Maximum)
2 1/2 in
Silver Braze Size (MAP-Pro, Minimum)
3/8 in

Details

Item
Hand Torch and Cylinder Kit
Application
Dismantling, General Brazing, Heating, Soldering
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
SK
Ignitor
Instant On/Off
Fuel
Map-Pro
Soft Solder Tube Cap.
1/2 in to 3-1/2 in
Type
Self-Igniting Torch
Characteristics
Self-Lighting Hand Torch with Gas Adjustment Knob, 180 Degrees Swivel Nozzle, Dual Gas Torch MAP-Pro and Propane
MAPP Btus per Hour
13,536
MAPP Temp.
5,360
MAPP Gas Silver Braze
3/8 to 7/8 in
Silver Braze Tube w/MAPP Gas
1/4 in to 1 in
MAPP Gas Soft Solder
1/2 in to 2-1/2 in
Propane Temp.
5,110 Degrees F
Soft Solder Tube Cap. w/MAPP Gas
1/2 in to 3-1/2 in
Welding Application
Dismantling, General Brazing, Heating, Soldering
Head
180 Degrees
Silver Braze Tube
1/4 in to 1 in
Propane Btus per Hour
12,917
Propane Gas Silver Braze
1/4 in to 3/4 in
Includes
STK-R Pressure Regulator with CGA-600 Connection
Propane Gas Soft Solder
3/4 in to 2-1/2 in
Maximum Flame Temperature (Propane)
5,110 Degrees F
Maximum Flame Temperature (MAP-Pro)
5,360 Degrees F
Heating Capacity (MAP-Pro)
13,536 BtuH
Cylinder Capacity
14.1 fl oz
Flame Adjustment
Preset Flame
Torch Series
SK7000
Features
CGA 600 Connection, Safety Trigger Lock
Tip Type
180 Degrees Swivel
Number of Tips Included
1
Inlet Connection Type
CGA 600
Handle Style
Pistol Grip
Compatible Fuel Type
MAP-Pro, Propane
Product Type
Hand Torch & Cylinder Kit
Heating Capacity (Propane)
12,917 BtuH
Ignition Type
Trigger-Start

Description

Hand Torch W/ Cylinder, Flame Type Swirl, Compatible Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Flame Adjustment Preset Flame, Tip Type 180 Degrees Swivel, Soft Solder Size (MAP-Pro, Maximum) 2 1/2 in, Soft Solder Size (MAP-Pro, Minimum) 1/2 in, Silver Braze Size (MAP-Pro, Maximum) 7/8 in, Silver Braze Size (MAP-Pro, Minimum) 3/8 in, Silver Braze Size (Propane, Maximum) 3/4 in, Soft Solder Size (Propane, Minimum) 3/4 in

Restrictions

This item has been restricted from sale in the following states: CT, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.