Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, Swirl, 11mm

  • Mfr # 0386-0151

  • Zoro # G1998604


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Flame Type
Swirl
Series
T-3
Tip Size
7/16 in
Application
Brazing, Soldering
Fuel Flow Rate (Propane)
0.20 cfh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0151
Zoro #
G1998604
UPC #
716352114226
Country of Origin
Mexico

Dimensions

Tip Size
7/16 in
Soft Solder Size (MAP-Pro, Minimum)
1/4 in
Silver Braze Size (MAP-Pro, Maximum)
1/2 in
Silver Braze Size (Propane, Maximum)
1/2 in
Soft Solder Size (Propane, Maximum)
1 in
Soft Solder Size (Propane, Minimum)
1/4 in
Silver Braze Size (MAP-Pro, Minimum)
1/4 in
Silver Braze Size (Propane, Minimum)
1/8 in
Soft Solder Size (MAP-Pro, Maximum)
1 1/2 in

Details

Item
Soldering Tip
Flame Type
Swirl
Series
T-3
Application
Brazing, Soldering
Fuel Flow Rate (Propane)
0.20 cfh
Product Type
Torch Tip
Pressure Rating (MAP-Pro)
42 psi
Fuel Flow Rate (MAP-Pro)
0.25 cfh
Connection Type
Quick Connect
Tip Manufacturer Model Number
T-3
Tip Type
Single Barrel
Tip Series
Turbotorch
Compatible Torch Manufacturer Part Number
H-4
Ignition Type
External Lighter
Compatible Fuel Type
MAP/Pro, Propane
Pressure Rating (Propane)
24 psi

Description

Soldering Tip, Flame Type Swirl, Connection Type Quick Connect, Ignition Type External Lighter, Tip Manufacturer Model Number T-3, Tip Size 7/16 in, Compatible Torch Manufacturer Part Number H-4, Silver Braze Size (MAP-Pro, Maximum) 1/2 in, Soft Solder Size (MAP-Pro, Maximum) 1 1/2 in, Silver Braze Size (Propane, Maximum) 1/2 in, Soft Solder Size (Propane, Maximum) 1 in, Tip Series Turbotorch, Tip Type Single Barrel, Compatible Fuel Type MAP/Pro, Propane, Application Brazing, Soldering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.